This product requires certification to purchase.

80 gal. Tall 4.5 kW Smart Hybrid Electric Heat Pump Water Heater with Anti-Leak Technology

This product has been replaced by

No image available
A.O. Smith 80 gal. Tall 4.5 kW Residential Electric Water Heater
Manufacturer Part #100393134
A.O. Smith

Voltex® 80 gal. Tall 4.5 kW Smart Hybrid Electric Heat Pump Water Heater with Anti-Leak Technology

  • Fast #
  • Part #AHPTS80202172000
  • Item #9845368
  • Manufacturer Part #100350407
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
A.O. Smith 80 gal. Tall 4.5 kW Residential Electric Water Heater
Manufacturer Part #100393134
A.O. Smith

Voltex® 80 gal. Tall 4.5 kW Smart Hybrid Electric Heat Pump Water Heater with Anti-Leak Technology

  • Fast #
  • Part #AHPTS80202172000
  • Item #9845368
  • Manufacturer Part #100350407
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Delivers 95-gallon first hour rating
  • Requires Certification
  • Green


Specifications

AMP:
23.6
CEC Compliant:
For Sale in CA
Capacity:
80 gal
Collection:
Voltex®
Diameter:
26-1/2 in
Energy Star Compliant:
Yes
Number of Elements:
2
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm- www. P65Warnings.ca.gov
UPC:
671657272494
Volts:
208/240V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall