8 x 1-1/2 in. CC Stainless Steel Single Strap Saddle
8 x 1-1/2 in. CC Stainless Steel Single Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All components are made of type 304 stainless steel
- All welds are fully passivated for corrosion resistance
- 2 in. -12 in. approved for use on HDPE
- If Belleville washers are desired, use the prefix FSP313
- Saddles 4 in. and larger have coined body for gasket retention
- NBR (Buna-N) rubber pad gasket per ASTM D2000 with raised compression seal
- Rated for working pressure equal to the lesser of pipe pressure rating or 250 psi
- Certified to ANSI/NSF 61
Specifications
- ANSI:
- ANSI 61
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle, Single Strap
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, Buna-N
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 250#
- Range (in):
- 8.63 in - 9.05 in
- Tap Size:
- 1-1/2 in
- Width:
- 6 in