10 in. Mechanical Joint 250 psi UL/FM Rating Open Left Post Indicator Valve (Less Accessories)
A-2360 Series 10 in. Mechanical Joint 250 psi UL/FM Rating Open Left Post Indicator Valve (Less Accessories)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Specifications
- ANSI:
- ANSI 61, ANSI B18.2, ANSI B2.1, ANSI C111, ANSI C509, ANSI C550
- ASTM:
- ASTM A-108, ASTM A-126 Class B, ASTM A-242, ASTM A-536, ASTM B-138, ASTM B-62, ASTM B-98, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-509, AWWA C-550
- Application:
- Potable Water
- Coating:
- Fusion Bonded Epoxy
- Collection:
- A-2360 Series
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Length:
- 14-3/4 in
- Material:
- Cast Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psig
- UL Listed:
- UL 262
- Valve Body Style:
- Open Left
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Iron, Rubber
- Valve Size:
- 10 in
- Valve Stem:
- Rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water