ANTHEM TH SHOWER COLUMN W/O FIT 2OT
Anthem™ ANTHEM TH SHOWER COLUMN W/O FIT 2OT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Modern, simplistic exposed thermostatic valve serves as a hub for shower controls
- Mechanically controlled thermostatic mixing valve maintains outlet temperature throughout shower experience
- Control panel includes adjustable temperature dial with integrated adjustable high-temperature limit feature and shower outlet on/off buttons
- When pressed once, shower outlet turns on and button pops out, becoming a knob for water flow adjustment
- When pressed back in, water turns off and outlet button aligns with control plate surface; flow setting remains intact
- 1/2 in Universal NPT and direct sweat inlets
- Requires a single-function rain head, hand shower, and hose(sold separately)
- Valve is fully serviceable from control panel
Documents
Specifications
- Collection:
- Anthem™
- Color Finish Name:
- Matte Black
- Type:
- K26337-9-BL
- UPC:
- 885612975041
- Width:
- 5-15/16