72 x 36 in. Air Bath Alcove Bathtub Right Drain in White
Archer® 72 x 36 in. Air Bath Alcove Bathtub Right Drain in White
Product Details
Product Details
- Heated Bubble Massage surrounds the body in a warm massage
- Molded lumbar support offers extra comfort
- Self-cleaning purge cycles remove residual water from channels
- 120 air jets release thousands of heated bubbles that surround and support the body in a warm massage
- Comfort™ depth design offers a convenient 19 in step-over height while retaining the same depth as a standard 21 in bath
- Slotted overflow allows for deep soaking
- Integral apron
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Textured bottom surface
- Coordinates with other products in the Archer® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.7
- Basin Length:
- 51-3/8
- Basin Width:
- 21 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CSA Certified:
- Yes [delete]
- Capacity:
- 72 gal
- Collection:
- Archer®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 36
- Drain Included:
- No
- Drain Location:
- Right
- Height:
- 20-1/4
- Installation Type:
- 3 Wall Alcove
- Length:
- 72
- Material:
- Acrylic
- Number of Jets:
- 120
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Length:
- 72
- Overall Width:
- 36
- Pump Location:
- Left
- Soaking Depth:
- 15
- UPC:
- 885612783202
- Volts:
- 120V
- Watts:
- 600
- Weight:
- 120
- Width:
- 36
- cUPC Certified:
- Yes