*CVR* AVENUE LED WALL LNTRN
Avenue LED *CVR* AVENUE LED WALL LNTRN
Product Details
Product Details
- Bulb Included: Integrated LED
- Primary Materials: Aluminum, Glass
- Safety Rated for Wet Locations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Avenue LED
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Estimated Annual Energy Cost:
- $3.96
- Height:
- 22 in
- Installation Type:
- Wall Mount
- Length:
- 2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1440
- Lumens per Watt:
- 120
- Material:
- Aluminum, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Type:
- M54354ABZ
- UL Listed:
- Yes
- UPC:
- 783209121744
- Volts:
- 120V
- Wall Sconce Type:
- Flush Mount
- Watts:
- 12 W
- Width:
- 8 in
- Wire Gauge (AWG):
- 12 ga