BAUHAUS 4-LIGHT BATH VANITY
Bauhaus BAUHAUS 4-LIGHT BATH VANITY
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bulb Included: No
- Primary Materials: Steel, Glass
- Safety Rated for Damp Locations
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Bauhaus
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze, Satin Brass
- Depth:
- 8
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Estimated Annual Energy Cost:
- $19.80
- Glass Type:
- Clear
- Height:
- 10-1/2
- Installation Type:
- Wall Mount
- Length:
- 8
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Lumens:
- 840
- Material:
- Steel, Glass
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Type:
- M30514CLBZSBR
- UPC:
- 783209211711
- Volts:
- 120V
- Watts:
- 60
- Width:
- 33