60W 1-Light 13 in. Textured Black Outdoor Wall Sconce
Marquette 60W 1-Light 13 in. Textured Black Outdoor Wall Sconce
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- A beautiful water glass shade adds charming character to the timeless design
- The traditional frame is constructed with non-metallic, corrosion-resistant Black composite polymer finish
- The wall lantern is a go-to choice when incorporating classic silhouettes with a farmhouse flair into your home decor vision
- Ideal for any bedroom, foyer, entryway, porch, or patio in transitional, traditional, and coastal settings
- Durashield by progress lighting is a material that is built to last. Constructed from a composite polymer with UV protection, Durashield holds up even in the harshest weather conditions. This high-performance material has a 5-year warranty
- Measures 7-1/8-inch width by 13-inch height
- Uses one medium base bulb that is sold separately (60w max - LED or incandescent)
- Able to be fully dimmable with dimmable bulbs
- Includes installation instructions and mounting hardware
- Progress lighting products are designed for exceptional quality, reliability, and functionality
Documents
Specifications
- Collection:
- Marquette
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 8-5/8
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Water
- Height:
- 13
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Plastic
- Material Type:
- Polymer
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247239429
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60
- Width:
- 7-1/8