Full Face Gasket, Aramid Fiber with SBR Binder SBR, 6 in. ASME B16.5 Class 150, 0.063 in. Thick, 8 Bolt Holes
BLUE-GARD® Style 3200 Full Face Gasket, Aramid Fiber with SBR Binder SBR, 6 in. ASME B16.5 Class 150, 0.063 in. Thick, 8 Bolt Holes
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Excellent Sealability
- Improved torque retention
- Drastically lowered emissions levels
- Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104, ASTM F-37B, ASTM F-37B
- Collection:
- BLUE-GARD® Style 3200
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Full Face Gasket
- Material Type:
- Aramid Fiber with SBR Binder
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- ASME B16.5 Class 150
- Thickness:
- 1/16 in