Bonnet Nut and Cap in Matte Black
Precept Bonnet Nut and Cap in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8740-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Precept
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Bonnet Nut and Cap
- Height:
- 6/10 in
- Length:
- 1-7/5 in
- Spout Height:
- 1-3/8 in
- UPC:
- 034449941167
- Width:
- 1-7/5 in