This product requires certification to purchase.

DELTA BOWERY: FINIAL - ROMAN TUB

Delta Faucet

Bowery™ DELTA BOWERY: FINIAL - ROMAN TUB

  • Fast #
  • Part #DRP100718PN
  • Item #8098229
  • Manufacturer Part #RP100718PN
5 out of 5 Customer Rating
Brand image
Delta Faucet

Bowery™ DELTA BOWERY: FINIAL - ROMAN TUB

  • Fast #
  • Part #DRP100718PN
  • Item #8098229
  • Manufacturer Part #RP100718PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1703
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with the Bowery Bath Collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Delta
Collection:
Bowery™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1 in
Height:
4 in
Material:
Zinc
UPC:
034449918633