DELTA BOWERY: FINIAL - ROMAN TUB
Bowery™ DELTA BOWERY: FINIAL - ROMAN TUB
Product Details
Product Details
- For use with the Bowery Bath Collection
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Bowery™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 1
- Height:
- 4
- Material:
- Zinc
- Type:
- DRP100718SS
- UPC:
- 034449918640