This product requires certification to purchase.

Brass Kit with Extension and Nozzle in Black

RL Flo-Master

Brass Kit with Extension and Nozzle in Black

  • Fast #
  • Part #RLF1910BV
  • Item #4441298
  • Manufacturer Part #RLF 1910BV
5 out of 5 Customer Rating
Brand image
RL Flo-Master

Brass Kit with Extension and Nozzle in Black

  • Fast #
  • Part #RLF1910BV
  • Item #4441298
  • Manufacturer Part #RLF 1910BV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brass extension wand and flat-fan nozzle
  • Flat fan nozzle provides a 80° spray pattern
  • Ideal for traffic lane cleaners or pre-spotting solutions
  • Requires Certification

Specifications

Brand Model Compatibility:
Lagasse R. L. Flomaster Commercial-Grade Sprayer
Color Finish Name:
Black
Material:
Brass