Litze® Widespread Bathroom Faucet Industrial Lever Handle Kit in Polished Nickel
Litze® Litze® Widespread Bathroom Faucet Industrial Lever Handle Kit in Polished Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 405-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Handles pair exclusively with lavatory models 65332LF-LHP and 65334LF-LHP
- Model number = one pair of handles for LHP faucets
- Handles are ADA compliant
- Hot and cold debossed letters
- Red/blue temperature indicating glide rings can be ordered separately with RP101685
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Handle
- Fits Model:
- 65332LF-LHP, 65334LF-LHP
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2-9/16 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 034449978620
- Width:
- 2-1/2 in