This product requires certification to purchase.

14 in. Ceiling Mount Shower Arm and Flange in Luxe Nickel

Brizo

Essential 14 in. Ceiling Mount Shower Arm and Flange in Luxe Nickel

  • Fast #
  • Part #DRP100470NK
  • Item #8098562
  • Manufacturer Part #RP100470NK
5 out of 5 Customer Rating
Brand image
Brizo

Essential 14 in. Ceiling Mount Shower Arm and Flange in Luxe Nickel

  • Fast #
  • Part #DRP100470NK
  • Item #8098562
  • Manufacturer Part #RP100470NK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/2" NPT threads
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Essential
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
2 in
Faucet Part Type:
Shower Arm
Fits Brand:
Brizo
Hardware Included:
Yes
Height:
2-3/8 in
Installation Type:
Ceiling Mount
Length:
14 in
Material:
Metal
Shower Arm Reach:
14 in
UPC:
034449927987
Width:
8-3/8 in