This product requires certification to purchase.

CALHOUN SN 2 60W MED INCAND/LED BATH LGHT

Savoy House

Calhoun CALHOUN SN 2 60W MED INCAND/LED BATH LGHT

  • Fast #
  • Part #S810202SN
  • Item #8483243
  • Manufacturer Part #8-1020-2-SN
5 out of 5 Customer Rating
Brand image
Savoy House

Calhoun CALHOUN SN 2 60W MED INCAND/LED BATH LGHT

  • Fast #
  • Part #S810202SN
  • Item #8483243
  • Manufacturer Part #8-1020-2-SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Brighten up your bath with the sleek and contemporary look of the Calhoun bath bar
  • The fixture’s frame has a rectangular wall plate, bold-lined light bar, and chunky, cylindrical bulb sockets -all with an elegant, brushed pewter-like, satin nickel finish
  • The tapered cone shades are made of pristine, clear glass
  • Altogether it has a stylish, clean, and neutral appearance that blends well with other hardware in your contemporary, modern, bohemian, or transitional decor
  • Two 60W, E-style bulbs provide plenty of illumination above the vanity
  • This Calhoun bath bar is 14.5” wide, 9” high, and extends 6.5” from the wall
  • Plus, it may be mounted as either uplight or downlight: a superb and stylish choice for your bathroom or powder room.
  • It is LED Compatible
  • UL Damp Listed
  • Requires Certification

Documents


Specifications

Collection:
Calhoun
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dimmable:
Yes
Glass Type:
Clear
Height:
8-3/4
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Steel, Glass
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
Warning:This product can expose you to chemicals which are known to the State of California to cause cancer. For more information go top65warnings.ca.gov/.
UL Listed:
Yes
UPC:
822920284977
Volts:
120V
Watts:
60
Width:
14-5/8