California Energy Commission Not Registered 2.5 Multi Function Spray Showerhead *SERENA
California Energy Commission Not Registered 2.5 Multi Function Spray Showerhead *SERENA
Product Details
Product Details
- Five function showerhead with 3" face
- IPS 1/2" adjustable brass ball joint to adjust angle of showerhead
- Rubber ring for easy grip, no slip adjustment of functions
- Available flow rates: 2.5, 2.0, 1.75 & 1.5 GPM
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Polished Brass
- Faucet Material:
- Brass
- Length:
- 3-1/2
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Showerhead Flow Rate:
- 2.5
- Type:
- JP15050
- UPC:
- 020111101281
- Width:
- 3