Single Function Full Body Showerhead in Chrome
Luxury Spa™ Single Function Full Body Showerhead in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 3000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All brass construction
- Patented pressure compensator flow control
- 1.5 gal. per minute flow rate
- Non-aerating spray means less temperature loss for maximum energy savings
- 10 year warranty
- WaterSense® labeled
- Provides more water at low pressure
- Single spray function provides full body coverage
- All-metal body with chrome brass ball join
- Pressure compensating technology guarantees a consistent flow rate across wide range of pressure
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Luxury Spa™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 2-7/20
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- GSA Approved:
- No
- Height:
- 3-3/4
- IAPMO Listed:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Spray Type:
- Full Body
- UL Listed:
- No
- UPC:
- 732291215015
- WaterSense Labeled:
- Yes
- Width:
- 2-1/8