Filter Faucet Cartridge for ClearTap™ 4665.000.XXX, 4665, 4665X
Filter Faucet Cartridge for ClearTap™ 4665.000.XXX, 4665, 4665X
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ceramic disc valve construction
- Includes seals
- Reliable drip-free performance
- Easy to install
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- ClearTap™ 4665.000.XXX, 4665, 4665X
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- UPC:
- 012611243387