This product requires certification to purchase.

P/BAL VLV & TRIM BN

Speakman

Caspian™ P/BAL VLV & TRIM BN

  • Fast #
  • Part #SSM7400PBN
  • Item #4323005
  • Manufacturer Part #SM-7400-P-BN
5 out of 5 Customer Rating
Brand image
Speakman

Caspian™ P/BAL VLV & TRIM BN

  • Fast #
  • Part #SSM7400PBN
  • Item #4323005
  • Manufacturer Part #SM-7400-P-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Speakman Since 1869™
  • Caspian collection
  • Includes diverter Shower Valve & Trim
  • Anti-scald pressure balance valve with built-in check valves
  • Pressure balancing & ceramic temperature regulating cartridge
  • Equipped with adjustable temperature limit stop and integral stops
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
No
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Cartridge Type:
Pressure Balance
Collection:
Caspian™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
3-22/25 in
IAPMO Listed:
Yes
Length:
7 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
2.0 gpm
Trim Only:
No
UPC:
671252092213
WaterSense Labeled:
No
Width:
7 in