This product requires certification to purchase.

Spray NEST Venetian Bronze

Delta Faucet

Cassidy™ Spray NEST Venetian Bronze

  • Fast #
  • Part #DRP72752RB
  • Item #4393909
  • Manufacturer Part #RP72752RB
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Spray NEST Venetian Bronze

  • Fast #
  • Part #DRP72752RB
  • Item #4393909
  • Manufacturer Part #RP72752RB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1000
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Delta
Collection:
Cassidy™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2-1/2
Faucet Part Type:
Spray Holder
Height:
4-13/100
Material:
Plastic
UPC:
034449689618