This product requires certification to purchase.

CAT 2 AR BRKAWAY VEST 2XL/3XL - YLW

Milwaukee®

CAT 2 AR BRKAWAY VEST 2XL/3XL - YLW

  • Fast #
  • Part #M48735313
  • Item #9662309
  • Manufacturer Part #48-73-5313
5 out of 5 Customer Rating
Brand image
Milwaukee®

CAT 2 AR BRKAWAY VEST 2XL/3XL - YLW

  • Fast #
  • Part #M48735313
  • Item #9662309
  • Manufacturer Part #48-73-5313
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Quick External Size Adjustment - Better Fit
  • ATPV: 5.7 cal./cm sq
  • Fall Protection Pass Through
  • Secure Hook & Loop Closure
  • Chest Pocket with Hook and Loop Opening/Closure
  • 5-Point Breakaway on shoulders, sides, and front
  • Durable Mic Tabs
  • ANSI107-15 CLASS 2 TYPE R
  • NFPA 2112 Certified
  • Customization Available: Logo up to 2 colors and print up to 2 locations
  • Requires Certification

Documents


Specifications

Application:
PPE
Clothing Size:
XL
Color Finish Name:
Yellow
Depth:
25-591/1000 in
Height:
3/4 in
Length:
25-591/1000 in
Material:
Plastic
Product Type:
Vest
Quick Release:
Yes
Reusable:
Yes
UPC:
045242604494
Weight:
25.2 lb
Width:
25-1/5 in