This product requires certification to purchase.

52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Brushed Nickel

Canarm Ltd

Preston 52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #CCF52PRE5BN
  • Item #9280415
  • Manufacturer Part #CF52PRE5BN
5 out of 5 Customer Rating
Brand image
Canarm Ltd

Preston 52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #CCF52PRE5BN
  • Item #9280415
  • Manufacturer Part #CF52PRE5BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • CFan 52", Preston, BN, 5 Blades Grey/Black, Dual Mount, Flat Opal Glass, 1 x E26 A19 LED bulb incl., CQ005 3 speed Learning Remote Control included
  • Maximum degree for sloped ceilings is 14°
  • The 52-inch Preston ceiling fan provides ample lighting for your daily needs while adding a layer of modern style to your home's decor
  • The transitional styling of the Preston ceiling fan is evident in its clean symmetry and solid design elements
  • Paired with a crisp flat opal glass and 5 reversible grey and black blades, the Preston ceiling fan will adapt to many different lighting decors
  • Requires Certification

Specifications

AMP:
0.48
Blade Pitch:
10.5°
Blade Span:
52 in
CEC Compliant:
Not for Sale in CA
CFM:
4529.6
Ceiling Fan Blade Finish:
Grey/Black
Collection:
Preston
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Control Type:
Remote Control
Energy Star Compliant:
No
Height:
12-13/100
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Fabric, Glass, Steel, Ceramic, Aluminum
Number of Blades:
5
RPM:
185
UL Listed:
Yes
UPC:
062345340883
Volts:
120V
Watts:
100