This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Spot Defense Brushed Nickel (Trim Only)

Pfister

Woodbury™ Single Handle Multi Function Shower Faucet in Spot Defense Brushed Nickel (Trim Only)

  • Fast #
  • Part #PLG897WDGS
  • Item #9648267
  • Manufacturer Part #LG89-7WDGS
3.9 out of 5 Customer Rating
Brand image
Pfister

Woodbury™ Single Handle Multi Function Shower Faucet in Spot Defense Brushed Nickel (Trim Only)

  • Fast #
  • Part #PLG897WDGS
  • Item #9648267
  • Manufacturer Part #LG89-7WDGS
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Spot Defense Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Balanced combination of full spray and massage provides a gentle, relaxing experience
  • Champagne spray provides a rejuvenating shower experience
  • 2-hole installation
  • Featuring Secure Pfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
  • Rated to meet or exceed CAL Green criteria, which helps to conserve water in the average home by at least 20 percent
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Meets or exceeds EPA Water Sense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Woodbury™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Defense Brushed Nickel
Diameter:
4-13/16
Escutcheon Height:
7
Escutcheon Width:
7
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.8
Showerhead Function:
Multi
Spray Type:
Massage, Rain
Trim Only:
Yes
UPC:
038877658048