CCY 1.75 GPM UNIV SHOWERING COMPONENTS H2OKINETIC 4-SETTING SHOWER HEAD WITH ULTRASOAK LUMICOAT POLISHED NICKEL
Universal Showering Components CCY 1.75 GPM UNIV SHOWERING COMPONENTS H2OKINETIC 4-SETTING SHOWER HEAD WITH ULTRASOAK LUMICOAT POLISHED NICKEL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
- H2Okinetic® PowerDrench® Spray creates powerful water patterns, for an energizing experience
- Water-sculpting fluidics chips produce more saturating coverage
- H2Okinetic® UltraSoak™ Spray mimics the sensation of dense natural rainfall
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: H2Okinetic PowerDrench spray, Massaging spray, H2Okinetic UltraSoak spray, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Shower head only
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lumicoat Polished Nickel
- Depth:
- 7-69/100 in
- Faucet Mount:
- Wall Mount
- Height:
- 3-1/2 in
- Shape:
- Round In Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Rain
- UPC:
- 195205006541
- WaterSense Labeled:
- Yes
- Width:
- 7-11/16 in