CCY 1.8 1HDL PO KITC FCT BRS
CCY 1.8 1HDL PO KITC FCT BRS
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Top-mounted ADA compliant lever handle
- Euro-motion ceramic disc 35 mm valve cartridge
- Swivel spout assembly with top-accessible diverter
- Solid brass pull-out sidespray assembly
- 5-11/16" (14.4 cm) spout height at outlet
- 9-11/16" (24.6 cm) spout reach (c-c)
- For two hole configurations
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Side Spray:
- Yes
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 9-3/8 in
- UPC:
- 760724247135