Multi Function Showerhead in Antique Brass
Multi Function Showerhead in Antique Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- Luxnetic™ showerheads create a luxurious shower experience by controlling the speed, movement, and size of water droplets
- Luxnetic™ technology delivers water in an oscillating stream, creating greater coverage and the feeling of more water than a standard showerhead flowing at the same rate
- Multi-function engine with 3 spray modes: Stream, Luxnetic™ wave, and pause
- Contemporary styling
- Rubber nozzles facilitate easy cleaning
- 1/2 in NPT inlet pivot ball fitting
- 8.4 in (21.5 cm) showerhead diameter
- 1.8 gallons (6.8 liters) per minute maximum flow rate
-
Green
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 2-9/16
- Diameter:
- 8-9/20
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Height:
- 3-27/100
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Multi
- Spray Type:
- Pause
- UPC:
- 709180099490
- WaterSense Labeled:
- Yes
- Width:
- 8-7/16