40 gal. Short 40 MBH Natural Gas Water Heater
40 gal. Short 40 MBH Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- BTU:
- 40000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 40 gal
- Drain Valve Material:
- Brass
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 40
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 091196587734
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short