This product requires certification to purchase.

54 in. 4-Blade Indoor Ceiling Fan in Flat White

Minka Aire

Orb 54 in. 4-Blade Indoor Ceiling Fan in Flat White

  • Fast #
  • Part #MF623LWHFSBR
  • Item #9427180
  • Manufacturer Part #F623L-WHF/SBR
4.8 out of 5 Customer Rating
Brand image
Minka Aire

Orb 54 in. 4-Blade Indoor Ceiling Fan in Flat White

  • Fast #
  • Part #MF623LWHFSBR
  • Item #9427180
  • Manufacturer Part #F623L-WHF/SBR
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Flat White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Integrated light uses 16-Watt LED (included)
  • 661 delivered lumens
  • CRI 93
  • Hand held remote control system included
  • Includes: 6" downrod
  • Includes: Integrated 16w LED Light
  • Limited Lifetime Motor Warranty
  • Requires Certification

Specifications

AMP:
0.26, 0.5
Blade Pitch:
12°
Blade Span:
54 in
CEC Compliant:
For Sale in CA
CFM:
2257 ft3/min
Ceiling Fan Blade Finish:
Flat White
Collection:
Orb
Color Finish Category:
Whites
Color Finish Name:
Flat White
Color Temperature:
3000
Control Type:
Remote Control
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Etched Opal
Height:
16-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Downrod
Light Bulb Base Type:
Integrated
Light Bulb Shape Code:
Z42
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
926
Material:
Steel, Wood
Material Type:
Plywood
Number Of Hours:
30000 h
Number of Blades:
4
Number of Lights:
1
Proposition 65:
WWW.P65WARNINGS.CA.GOV
RPM:
163
UPC:
706411435454
Volts:
120V
Watts:
59.62 W