24 in. Built-In Dishwasher in White
24 in. Built-In Dishwasher in White
Product Details
Product Details
- Dry Boost
- Steam + Sani
- AutoSense Wash Cycle
- Adjustable Upper Rack
- Dishwasher with Many Cycles
- Reliable Performance
- Water Leak Sensor
- ENERGY STAR Dishwasher
- Quiet 52 dBA Dishwasher
- Extra Large Capacity
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 7.1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 54 dB
- Depth:
- 24
- Energy Star Compliant:
- Yes
- Handle Type:
- Integrated
- Height:
- 33-3/8
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Cycles:
- 4
- Number of Settings:
- 6
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 084691863601
- Volts:
- 120V
- Watts:
- 800
- Width:
- 23-3/4