Two Handle Wall Mount Bathroom Sink Faucet in Polished Nickel
Pardees Two Handle Wall Mount Bathroom Sink Faucet in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in UT
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in UT
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- ADA compliant lever handles
- Rough valve incorporates a brass valve body assembly
- Rough valve incorporates quarter-turn washerless ceramic disc valve
- Intended for use with Newport Brass rough valve item 1-532U as specified (required accessory)
- 1/2" NPT spout inlet fitting
- 1.2 gallons (4.5 liters) per minute maximum flow rate
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- Collection:
- Pardees
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Center Size:
- 7-87/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-39/100
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO NICKEL, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNING.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THIS PRODUCTS.
- Spout Reach:
- 8-1/4
- Type:
- N3-3231/15
- UPC:
- 709180228593
- WaterSense Labeled:
- Yes