1.28 gpf Round Two Piece Children's Toilet with Right Hand Trip Lever in White
PeeWee™ 1.28 gpf Round Two Piece Children's Toilet with Right Hand Trip Lever in White
Product Details
Product Details
- WaterSense® Certified 1.28gpf/4.8Lpf High Efficiency Toilet (HET) to Save 20% More Water (vs 1.6 gpf/6 Lpf Toilet) and Money!
- 10" Rough-In
- Best-In-Class Fluidmaster® 400A Fill Valve for Durable Long Lasting Anti-Siphon Operation and Easy Replacement
- 3" Flush Valve for Maximum Water Flow and Flushing Power
- Color-Matched Front Mounted Tank Lever
- Round Front Bowl 10 1/4" Height
-
Green
Specifications
- BAA Compliant:
- No
- Bowl Height Range:
- Under 14 in
- Bowl Only:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- PeeWee™
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Trip Lever
- Material:
- Vitreous China
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- Tank Only:
- No
- Toilet Bowl Height:
- 10-1/4
- Toilet Bowl Width:
- 13-3/8
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Seat Included:
- Yes
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- Type:
- GGHE2060197
- UPC:
- 671052649037
- WaterSense Labeled:
- Yes