This product requires certification to purchase.

CL2 LS POLO MST WICK ORG M

Radians

CL2 LS POLO MST WICK ORG M

  • Fast #
  • Part #RST222POSM
  • Item #7220841
  • Manufacturer Part #ST22-2POS-M
3.1 out of 5 Customer Rating
Brand image
Radians

CL2 LS POLO MST WICK ORG M

  • Fast #
  • Part #RST222POSM
  • Item #7220841
  • Manufacturer Part #ST22-2POS-M
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 100% Wicking Polyester Mesh.
  • Max-Dri™ Moisture Wicking Mesh Technology
  • 25 Wash Max.
  • Collar with 2 buttons.
  • Pockets: 1 Upper Left Front.
  • 2" Silver reflective tape applied as one horizontal and two vertical reflective stripes
  • Meets ANSI/ISEA 107, Type R, Class 2
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107
Clothing Size:
M
Color Finish Name:
Hi-Viz Orange
Height:
1
Length:
10
Material:
Plastic
Material Type:
Polyester
Product Type:
Safety Clothing
Reusable:
Yes
Type:
RST222POSM
UPC:
674326254197
Weight:
0.505
Width:
10