18-1/2 in. Combination Wrench
18-1/2 in. Combination Wrench
Product Details
Product Details
- Stamped hashmark pattern on wrench handle provides added grip points
- Longer panel design gives more torque during use
- Full Polish Chrome
- 13 degree offset box end for knuckle clearance
- Sizes stamped twice on both sides of wrench handle for easier size identification
- 15 degree offset open end allows an increased range of arc swing in tight spaces
- Direct Torque & Trade Technology helps prevent rounding of fasteners
- Full Lifetime Warranty
- Stamped markings provide permanent visibility and prevents wear over time
Specifications
- Color Finish Name:
- Full Polish
- GSA Approved:
- No
- Length:
- 18-1/2 in
- Number Of Points:
- 12-point
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Size:
- 1-5/16 in
- UPC:
- 076174744446
- Weight:
- 1.75 lb
- WrenchType:
- Combination