Cordless 18V 1 Tool Kit
Cordless 18V 1 Tool Kit
Product Details
Product Details
- Milwaukee® 4-Pole frameless motor: features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs. of torque and 0-400/0 to 1,800 RPM.
- Compact design: allows greater accessibility in tight work spaces.
- All-metal gear case and chuck: provide maximum impact and shock durability.
- REDLINK™ Intelligence: advanced overload protects the tool against abusive situations and provides maximum life.
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Li-ion (Lithium-ion)
- CSA Certified:
- Yes
- Chuck Size:
- 1/2
- Chuck Type:
- Keyless
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- ETL Listed:
- Yes
- Height:
- 12-11/25
- Length:
- 4-18/25
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 18
- Tool Type:
- Drill Driver
- Type:
- M260621CT
- UL Listed:
- Yes
- UPC:
- 045242355044
- Volts:
- 18V
- Weight:
- 2.9
- Width:
- 14-4/5