1/4 x 3/8 in. Ratchet and Socket Set 2-Tool
PACKOUT™ 1/4 x 3/8 in. Ratchet and Socket Set 2-Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 84-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- FOUR FLAT™ sides on socket deter rolling
- 90 tooth design with 4° of arc swing for tight work spaces
- Slim profile ratchet
- Lifetime guarantee
- PACKOUT™ organizer has a IP65 rated protection
- PACKOUT™ organizer has heavy-duty latches
- FOUR FLAT™ sides feature wrench-ready design
- Sockets with stamped sizes
- Removable inner tray specifically designed for steel storage
- PACKOUT™ organizer has an impact-resistant body
Documents
Specifications
- Application:
- Fastening
- Collection:
- PACKOUT™
- Color Finish Name:
- Chrome
- Depth:
- 19-23/50
- Drive Size:
- 1/4 in;3/8 in
- Height:
- 32-19/25
- Length:
- 19-23/50
- Material:
- Chrome Vanadium Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 106 Piece
- Number of Tools Included:
- 2
- Origin:
- Global
- Tool Type:
- Ratchet and Socket Set
- UPC:
- 045242576074
- Weight:
- 15
- Width:
- 5
- WrenchType:
- Socket