This product requires certification to purchase.

Satin Nickel Plated 3/4 x 12 in. Sweat Wall Hydrant

PRIER Products

Satin Nickel Plated 3/4 x 12 in. Sweat Wall Hydrant

  • Fast #
  • Part #PC534F12
  • Item #4524067
  • Manufacturer Part #C-534F12
4.5 out of 5 Customer Rating
Brand image
PRIER Products

Satin Nickel Plated 3/4 x 12 in. Sweat Wall Hydrant

  • Fast #
  • Part #PC534F12
  • Item #4524067
  • Manufacturer Part #C-534F12
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Drains automatically with hose attached
  • Integral cast flange with built-in drainage pitch
  • Solid brass body, valve stem cap, seat and stem ends
  • Double check valve and anti-siphon vacuum breaker
  • Key operated commercial valve
  • Cycle tested to simulate 25 years minimum service
  • Enclosed screw holes to provide secure mounting
  • Made in the USA
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1052
Color Finish Name:
Satin Nickel Plated
End Connection 1:
Sweat
End Connections:
Sweat
Length:
12 in
Material:
Brass
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UPC:
670210302371
Valve Operator:
Loose Key
Valve Size:
3/4 in