This product requires certification to purchase.

Satin Nickel Plated 3/4 in. Sweat Wall Hydrant

PRIER Products

Satin Nickel Plated 3/4 in. Sweat Wall Hydrant

  • Fast #
  • Part #PC244F12
  • Item #4524715
  • Manufacturer Part #C-244F12
4.5 out of 5 Customer Rating
Brand image
PRIER Products

Satin Nickel Plated 3/4 in. Sweat Wall Hydrant

  • Fast #
  • Part #PC244F12
  • Item #4524715
  • Manufacturer Part #C-244F12
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Integral cast flange with built-in drainage pitch
  • Enclosed screw holes easily secure mounting screws
  • Solid brass body, valve stem cap, seat and stem ends
  • Satin nickel plated body
  • Elongated packing nut to provide vandal proof key operation
  • Five full hose threads
  • Field repairable with no special tools
  • Stainless steel seat washer screw and handle screw
  • Made in the USA
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1019
Color Finish Name:
Satin Nickel Plated
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
IAPMO Listed:
Yes
Length:
12 in
Material:
Brass
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UPC:
670210303705
Valve Operator:
Loose Key
Valve Size:
3/4 in