3/8 in. Socket Set
Shockwave™Impact Duty™ 3/8 in. Socket Set
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 8 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Stamped and ink filled diameter markings for wear resistance
- Dual hole design and groove for easier attachment
- Non-slip hex geometry to prevent socket and fastener rounding
- Laser etched part number
- Lifetime guarantee covers impact sockets and extensions only
- Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
- Interchangeable clips for rail customization
- Kit includes 14 deep metric sockets. The following sizes are included: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21
Specifications
- Application:
- Torque Applications
- Collection:
- Shockwave™Impact Duty™
- Color Finish Name:
- Black, Red
- Depth:
- 12-13/25
- Drive Size:
- 3/8 in
- Drive Type:
- Impact
- Height:
- 18-37/50
- Length:
- 12-13/25
- Material:
- Forged Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 14 Piece
- Number of Tools Included:
- 14
- Socket Size:
- 3/8 in
- Tool Type:
- Socket Set
- UL Listed:
- No
- UPC:
- 045242581412
- Weight:
- 5.94
- Width:
- 5-47/50