*CVR* 16 RES FRZLES HYD 3/4 MIP X 3
*CVR* 16 RES FRZLES HYD 3/4 MIP X 3
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Integral cast flange with built-in drainage pitch
- Enclosed screw holes easily secure mounting screws
- Solid brass body, valve stem cap, seat and stem ends
- Satin nickel plated body
- Powder coated cast aluminum handle
- Slim seat inlet for easier installation
- Five full hose threads
- Field repairable with no special tools
- Stainless steel seat washer screw and handle screw
- Made in the USA
Specifications
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- MIPS
- End Connection 2:
- Sweat
- End Connections:
- MIPS x Sweat
- Handle Material:
- Aluminum
- Handle Type:
- Round
- Length:
- 16 in
- Material:
- Brass
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 670210310406
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Stem:
- Rising