This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Chrome

Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #ZZ6936SSHTMV1
  • Item #9435422
  • Manufacturer Part #Z6936-SSH-TMV-1
5 out of 5 Customer Rating
Brand image
Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #ZZ6936SSHTMV1
  • Item #9435422
  • Manufacturer Part #Z6936-SSH-TMV-1
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Precise touchless operation reduces the opportunity for germ transference and provides effortless, hands-free operation
  • Quick and easy installation with 4 "AA" batteries power electronics
  • Vandal-proof 0.5 gpm aerator, 60-second timeout feature and precisely timed convergence-type proximity sensor reduce water waste and save money
  • Single-faucet thermostatic mixing valve senses changes in the outlet temperature and adjusts hot or cold water flow to reach the pre-set temperature, increasing comfort and preventing scalding
  • Stainless supply hose connects to water supply for added durability
  • Lead-free cast brass body with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • ADA compliant
  • 3-year limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Faucet Connection Size:
3/4 in
Faucet Height:
4-11/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
3-15/16 in
Spout Reach:
4-3/8 in
Spout Type:
Cast
UL Listed:
No
UPC:
889934196382
Vandal Resistant:
Yes
WaterSense Labeled:
No