1 in. x 4 ft. Foam Pipe Insulation
Insul-Sheet® 1 in. x 4 ft. Foam Pipe Insulation
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-1710, ASTM C-411, ASTM C-534 Type 2, ASTM D-1056-00-2B1, ASTM E-84, ASTM E-90, ASTM E-96
- Collection:
- Insul-Sheet®
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Length:
- 4
- Material:
- Foam, Plastic, Rubber
- Material Type:
- NBR, PVC, Elastomer
- Maximum Temperature:
- 200
- R value:
- R4
- Size:
- 1 in x 48 in
- Temperature Range:
- -40 to 200 Deg F (-40 to 93 Deg C)
- Thickness:
- 1 in
- UL Listed:
- UL 94-5V/UL 723/UL 181
- UPC:
- 841007108760