This product requires certification to purchase.

1/2 x 2 in. NPT Brass Nipple in Polished Chrome

Newport Brass

1/2 x 2 in. NPT Brass Nipple in Polished Chrome

  • Fast #
  • Part #N200-7102-26
  • Item #7792148
  • Manufacturer Part #200-7102-26
5 out of 5 Customer Rating
Brand image
Newport Brass

1/2 x 2 in. NPT Brass Nipple in Polished Chrome

  • Fast #
  • Part #N200-7102-26
  • Item #7792148
  • Manufacturer Part #200-7102-26
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • 1/2" NPT Nipple
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Nipple
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Installation Type:
Ceiling Mount
Length:
2
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
709180117668