This product requires certification to purchase.

20 x 20 in. 3 Hole Stainless Steel 1 Bowl Drop-in Kitchen Sink

Moen

2000 Series 20 x 20 in. 3 Hole Stainless Steel 1 Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #MGS201673
  • Item #7955737
  • Manufacturer Part #GS201673
5 out of 5 Customer Rating
Brand image
Moen

2000 Series 20 x 20 in. 3 Hole Stainless Steel 1 Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #MGS201673
  • Item #7955737
  • Manufacturer Part #GS201673
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
2000 Series
Drain Location:
Center
Drain Opening:
3-5/8
Faucet Center Size:
4 in
Gauge (metal):
20
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Domestic
Shape:
Square
Sink Bowl Size:
15-3/4 in x 14 in x 10-5/32 in
Sink Depth:
10-5/32
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
20 in x 20 in
UPC:
026508308349