2 x 4 in. Washing Machine CPVC Supply Box
2 x 4 in. Washing Machine CPVC Supply Box
Product Details
Product Details
- Mount for condensate line
- Knockout drain caps
- Direct stud mount capability
- Snap-on faceplate frame accommodates up to 1 in drywall
- Two support brackets and direct stud mounts for easy mounting
- Box, Faceplate, and Brackets made from PVC
Documents
Specifications
- Box Material:
- PVC
- Height:
- 2
- Overall Box Size:
- 2 in x 4 in
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Washing Machine
- UPC:
- 038753382920
- Width:
- 4