3 in. Test Plug
3 in. Test Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1800-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Oatey 3 inch mechanical plastic test plug is designed for use to seal piping or to hold pressure while testing the piping system. The plug mechanically seals inside the pipe. Its plastic body will not rust or corrode
- For use in plugging open-ended 3 inch pipes
- Plug mechanically seals inside pipe
- Plastic plug body will not rust or corrode
- Natural rubber O-ring for excellent expansion and memory
- Wing nut makes for easy tightening and removal
- Zinc-plated carriage bolt resists rust and corrosion
- Maximum back pressure 17 psi and 40 feet
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Test Plug
- Material:
- Plastic
- Origin:
- Domestic
- Pressure - Maximum:
- 5 psig
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 3 in
- Tool Type:
- Test Plug
- UPC:
- 038753334028