*CVR* 300 PD CMPL BSPT AUST
*CVR* 300 PD CMPL BSPT AUST
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- RIDGID® speed chuck.
- Reversible 1/2 HP universal motor.
- Ideal for use with RIDGID roll groovers.
- Heavy-duty proven performance : 1700W Motor.
- Lightweight, portable design at only 115-154 lbs (52-70 kg).
- Fast transport and set-up.
- Self-contained oil system with adjustable flow control.
- Versatility for threading and grooving.
- Quiet operation : 79.5 dB(A)
Specifications
- AMP:
- 8
- RPM:
- 36
- Type:
- R15777
- UPC:
- 095691157775
- Volts:
- 230V
- Watts:
- 1700
- Weight:
- 202