34 in. Cable Tie
34 in. Cable Tie
Package Quantity Info:
Pack: 1 Inner Pack: 1 Case: 12 Pallet: 672-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Allows cables, tubing, etc to be secured together
- Special locking device provides a positive, non-slip grip
- Made of nylon
Documents
Specifications
- Height:
- 16 in
- Length:
- 34 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Cable Ties
- UPC:
- 038753338545
- Width:
- 5 in