*CVR* 3H RT SPT BN
Method *CVR* 3H RT SPT BN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Documents
Specifications
- Collection:
- Method
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Type:
- M149116BN
- UPC:
- 026508206812