4 in. Brass Toe-Tap Drain in Satin Nickel
Model 533-100 4 in. Brass Toe-Tap Drain in Satin Nickel
Product Details
Product Details
- 4" long threads for thick tubs
- Forged brass cap (2" diameter)
- Brass body
- 11/2" Coarse threads
- Fits JACLO, Gerber and most other manufacturers
- Use for thick tubs requiring drain with overflow
Documents
Specifications
- Collection:
- Model 533-100
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Drain Body Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Thread Size:
- 1-1/2
- Thread Type:
- Coarse
- UPC:
- 020111489426